Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/6 hp

  • Mfr # 360A

  • Zoro # G814235596


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Motor Shaft Design
Keyed
HP
1/6
Motor Shaft Rotation
CWSE
Voltage
115V AC
Motor Mounting Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360A
Zoro #
G814235596
UPC #
786674077271
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 in
Lead Length
60 in
Bolt Circle Dia.
4 5/8 in
Manufacturers Warranty Length
2 yr
Overall Length
7 9/16 in
Shaft Length
3 in
Length Less Shaft
4 9/16 in

Details

Motor Shaft Design
Keyed
HP
1/6
Motor Shaft Rotation
CWSE
Voltage
115V AC
Motor Mounting Type
Ring
Frame
42
Weight
10.13 lb
Standards
CSA, UL
Motor Sub Application
Direct Drive Fan/Blower
No. of Speeds
1
Motor Application
HVAC/R
Motor Service Factor
1
Voltage Compatibility
115V AC
Item
Direct Drive Blower Motor
Duty Cycle
Continuous
Motor Thermal Protection
Auto
Motor Design
Permanent Split Capacitor
Hz
60 Hz
Phase
Single
Capacitor Required
Yes
Motor Bearings
Ball
Includes
Resilient Mounting Rings
Ins. Class
B
Motor Frame Material
Steel
Max. Ambient Temp.
104 Degrees F
Full Load Amps
2.6 A
Motor Mounting Position
Horizontal
Nameplate RPM
1,075
Motor Enclosure Design
Totally Enclosed Air-Over
RPM Range
1,001-1,100

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115V AC, 2.6 A Full Load Amps, 42 Frame, Output Watts 120 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.