Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/6 hp

  • Mfr # 9714A

  • Zoro # G414235606


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
5 3/4 in
Full Load Amps
2.3 A
Ins. Class
B
Motor Thermal Protection
Auto
Frame
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9714A
Zoro #
G414235606
UPC #
786674077578
Country of Origin
Mexico

Dimensions

Shaft Length
5 3/4 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
2 yr
Overall Length
11 1/8 in
Length Less Shaft
5 5/16 in
Lead Length
13 in

Details

Full Load Amps
2.3 A
Ins. Class
B
Motor Thermal Protection
Auto
Frame
42
Motor Service Factor
1
Voltage
115V AC
Motor Shaft Design
Keyed
Motor Application
HVAC/R
Motor Bearings
Ball
Standards
CSA, UL
Max. Ambient Temp.
104 Degrees F
RPM Range
1,601-1,700
Phase
Single
Weight
12.13 lb
Voltage Compatibility
115V AC
Motor Design
Permanent Split Capacitor
Motor Frame Material
Steel
Capacitor Required
Yes
HP
1/6
Item
Direct Drive Blower Motor
No. of Speeds
3
Motor Enclosure Design
Open Air-Over
Motor Sub Application
Direct Drive Fan/Blower
Motor Mounting Position
Horizontal
Nameplate RPM
1,625
Includes
Resilient Mounting Rings
Motor Shaft Rotation
CW/CCW
Motor Mounting Type
Ring
Hz
60 Hz

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 115V AC, 2.3 A Full Load Amps, 42 Frame, Output Watts 120 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.