Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/6 hp

  • Mfr # OGD1016

  • Zoro # G0752902


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Bolt Circle Dia.
5 1/8 in
Capacitor Required
2MDV4
Motor Mounting Type
Stud
Ins. Class
B
Motor Service Factor
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OGD1016
Zoro #
G0752902
UPC #
-
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
5 1/8 in
Overall Length
8 1/16 in
Manufacturers Warranty Length
1 yr
Stud Size
#8-32
Length Less Shaft
4 1/4 in
Shaft Dia.
1/2 in
Body Dia.
5.7 in
Shaft Length
3 13/16 in
Mounting Stud Length
1/4 in

Details

Capacitor Required
2MDV4
Motor Mounting Type
Stud
Ins. Class
B
Motor Service Factor
1
Replacement For
B13400-251
Phase
Single
Motor Design
Permanent Split Capacitor
Hz
60
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Bearings
Sleeve
Full Load Amps
1.0 A
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
No. of Speeds
1
HP
1/6
Motor Thermal Protection
Auto
Motor Sub Application
Direct Drive Fan/Blower
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Standards
CSA, UL
RPM Range
1,001-1,100
Nameplate RPM
1,075
Item
Direct Drive Blower Motor
Motor Shaft Rotation
CCWLE
Number of Shafts
1
Motor Application
OEM Replacement
Motor Shaft Design
Flat
OEM Replacement Brand
Goodman
Application
Goodman, Janitrol
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Voltage
208-230V AC
Frame
48Y
Weight
9 lb
Motor Mounting Position
Vertical Shaft Down
Usable @ 208V
Usable at 208V
Motor Frame Material
Steel
Usable @ 200V
Not Usable at 200V
Includes
(4) Studs
Rotation
CCWLE
Mounting
Stud
Number of Speeds
1

Description

Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.0 A, 48Y Frame, OEM Replacement Brand Goodman, Replacement For B13400-251, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.