Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 2 hp

  • Mfr # H698V1

  • Zoro # G011931154


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
2
RPM Range
1,101-1,200
Nameplate RPM
1,140
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H698V1
Zoro #
G011931154
UPC #
786674074928
Country of Origin
Mexico

Dimensions

Overall Length
16 11/16 in
Shaft Length
3 7/16 in
Body Dia.
6 1/2 in
Shaft Dia.
5/8 in
Length Less Shaft
13 1/4 in

Details

Item
Direct Drive Blower Motor
Motor Design
3-Phase
HP
2
RPM Range
1,101-1,200
Nameplate RPM
1,140
Voltage
230/460V AC
Frame
56Y
Phase
Three
Motor Enclosure Design
Totally Enclosed Air-Over
Standards
CSA Certified, UL Listed
Motor Shaft Design
Keyed
Motor Thermal Protection
Auto
Duty
Continuous
Nominal Efficiency
82.5 %
Motor Bearings
Ball
Ins. Class
B
Motor Mounting Position
Vertical/Horizontal
Motor Service Factor
1
Motor Application
Blower; Fan
Hz
60 Hz
Full Load Amps
6.2/3.1 A
Max. Ambient Temp.
70 Degrees C
Voltage Compatibility
230V AC, 460V AC
No. of Speeds
1
Motor Shaft Rotation
CW/CCW

Description

Direct Drive Blower Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 230/460V AC, 6.2/3.1 A Full Load Amps, 56Y Frame, Output Watts 1.5 kW, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Belly Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.