Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 3/4 hp

  • Mfr # F681V1

  • Zoro # G512190425


product price: $479.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,725/1,425
Voltage
115/230V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F681V1
Zoro #
G512190425
UPC #
786674074850
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Body Dia.
6 1/2 in
Length Less Shaft
10 1/16 in
Overall Length
12 1/16 in

Details

HP
3/4
Nameplate RPM
1,725/1,425
Voltage
115/230V AC
Frame
56
Motor Shaft Rotation
CCW
RPM Range
1,701-1,800
Ins. Class
B
Motor Design
Split-Phase
Standards
CE, CSA Certified, UL Listed
Hz
60/50 Hz
Motor Thermal Protection
Auto
Motor Mounting Position
Vertical/Horizontal
Full Load Amps
10.4/5.2 A; 9.6/4.8 A
No. of Speeds
1
Motor Mounting Type
Resilient Base
Motor Shaft Design
Keyed
Item
Direct Drive Blower Motor
Motor Service Factor
1.25
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Duty
Continuous
Motor Application
Blower; Fan
Phase
Single
Voltage Compatibility
115V AC, 230V AC
Motor Enclosure Design
Open Dripproof

Description

Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, 10.4/5.2 A, 9.6/4.8 A Full Load Amps, 56 Frame, Output Watts 560 W, 60/50 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.