Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor

  • Mfr # 391A

  • Zoro # G814235602


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Motor Shaft Rotation
CW/CCW
Shaft Dia.
1/2 in
HP
1/4, 1/5, 1/7
Application
Fan and Blower Motor
Shaft Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391A
Zoro #
G814235602
UPC #
786674077318
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 in
Overall Length
10 7/8 in
Body Dia.
5 in
Manufacturers Warranty Length
24 mo
Length Less Shaft
4 7/8 in
Bolt Circle Dia.
4 5/8 in

Details

Motor Shaft Rotation
CW/CCW
HP
1/4, 1/5, 1/7
Application
Fan and Blower Motor
Item
Direct Drive Blower Motor
RPM Range
1,001-1,100
Motor Thermal Protection
Auto
Standards
CSA, UL Listed
Frame
42
Motor Mounting Type
Rigid Base
Motor Service Factor
1
Motor Shaft Design
Flat
Motor Application
Blower; Fan
Hz
60 Hz
Motor Sub Application
Direct Drive Fan/Blower
Voltage
208-230V AC
Voltage Compatibility
208V AC, 230V AC
No. of Speeds
3
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Air-Over
Phase
Single
Motor Design
Permanent Split Capacitor
Duty
Air Over
Nameplate RPM
1,050
Capacitor Required
Yes

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp, 1/5 hp, 1/7 hp HP, Nameplate RPM 1,050 RPM, No. of Speeds 3, Voltage 208-230V AC, 1.15 A Full Load Amps, 42 Frame, Output Watts 185 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.