Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor

  • Mfr # 546A

  • Zoro # G914760523


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/20, 1/30, 1/50, 1/75
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546A
Zoro #
G914760523
UPC #
786674077363
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Mounting Stud Length
8/25 in
Body Dia.
5 in
Bolt Circle Dia.
4 5/8 in
Shaft Length
21 1/4 in
Length Less Shaft
3 1/2 in
Manufacturers Warranty Length
2 yr
Overall Length
24 13/16 in
Lead Length
36 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/20, 1/30, 1/50, 1/75
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115V AC
Frame
42
Motor Mounting Type
Rigid Base
Phase
Single
Motor Enclosure Design
Open Air-Over
Full Load Amps
0.27/0.36/0.55/0.78 A
Inverter Rated
No
Max. Ambient Temp.
104 Degrees F
Motor Shaft Rotation
CW
Ins. Class
B
Voltage Compatibility
115V AC
Motor Service Factor
1
Motor Flange Type
Non-Ventilated
Capacitor Required
Yes
Motor Mounting Position
Horizontal
Features
Fan Coil - Dual Wheel Blower Motor
Motor Bearings
Ball
Output Watts
37 W
Weight
11.13 lb
No. of Speeds
4
Duty Cycle
Continuous
Motor Sub Application
HVAC/R
Motor Shaft Design
Keyed
Motor Thermal Protection
Auto
Standards
CSA, UL
Hz
60 Hz
Motor Frame Material
Steel
Mounting Stud Pattern
(6) 0.32/0.30 x 0.64/0.62 in
Motor Application
Blower; Fan
Duty
Continuous
Bearing Protection
Automatic
Number of Shafts
2

Description

Fan Coil and Air Conditioner Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.