Zoro Homepage

Direct Drive Blower Motor

  • Mfr # 9474A

  • Zoro # G814235589


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1/2 in
HP
1/15, 1/20, 1/25, 1/35
Includes
Resilient Base
Motor Frame Material
Steel
Full Load Amps
0.75 A, 0.85 A, 1.0 A, 1.35 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9474A
Zoro #
G814235589
UPC #
786674077462
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Manufacturers Warranty Length
2 yr
Shaft Length
22 1/16 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5 in
Length Less Shaft
3 3/4 in
Overall Length
25 13/16 in
Lead Length
24 in

Details

HP
1/15, 1/20, 1/25, 1/35
Includes
Resilient Base
Motor Frame Material
Steel
Full Load Amps
0.75 A, 0.85 A, 1.0 A, 1.35 A
Voltage
115V AC
Voltage Compatibility
115V AC
Motor Bearings
Ball
No. of Speeds
4
Capacitor Required
Yes
RPM Range
1,001-1,100
Motor Shaft Rotation
CCWLE
Phase
Single
Motor Mounting Type
Rigid Base
Standards
CSA, UL
Motor Thermal Protection
Auto
Number of Shafts
2
Duty Cycle
Continuous
Motor Application
HVAC/R
Motor Sub Application
Direct Drive Fan/Blower
Nameplate RPM
1,075
Max. Ambient Temp.
104 Degrees F
Hz
60 Hz
Motor Mounting Position
Horizontal
Ins. Class
B
Motor Enclosure Design
Open Air-Over
Frame
42
Weight
11.13 lb
Motor Shaft Design
Keyed
Motor Design
Permanent Split Capacitor
Item
Direct Drive Blower Motor
Motor Service Factor
1

Description

Fan Coil and Air Conditioner Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.