Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor

  • Mfr # DBL6501A

  • Zoro # G614235642


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Frame
42
Lead Length
38 1/2 in
Bolt Circle Dia.
4 5/8 in
Max. Ambient Temp.
104 Degrees F
RPM Range
1,001-1,100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBL6501A
Zoro #
G614235642
UPC #
786674077677
Country of Origin
Mexico

Dimensions

Lead Length
38 1/2 in
Bolt Circle Dia.
4 5/8 in
Shaft Dia.
1/2 in
Length Less Shaft
3 1/2 in
Manufacturers Warranty Length
2 yr
Shaft Length
20 11/16 in
Body Dia.
5 in
Overall Length
24 1/4 in

Details

Frame
42
Max. Ambient Temp.
104 Degrees F
RPM Range
1,001-1,100
Number of Shafts
2
Voltage Compatibility
115V AC
Motor Enclosure Design
Totally Enclosed
Motor Bearings
Ball
Voltage
115V AC
Phase
Single
No. of Speeds
4
Motor Application
HVAC/R
Motor Thermal Protection
Auto
Weight
14.13 lb
Motor Sub Application
Direct Drive Fan/Blower
Includes
Resilient Base
Motor Shaft Rotation
CCWLE
Hz
60 Hz
Motor Frame Material
Steel
Ins. Class
B
Full Load Amps
1.05 A, 1.25 A, 1.54 A, 2.1 A
Standards
CSA, UL
Motor Shaft Design
Keyed
Capacitor Required
Yes
Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
Motor Mounting Type
Rigid Base
HP
1/10, 1/12, 1/15, 1/20
Nameplate RPM
1,075
Motor Service Factor
1
Motor Mounting Position
Horizontal

Description

Fan Coil and Air Conditioner Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.