Shop GENIUS TOOLS
Create Account
1/2in Dr. 23mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448523
- Zoro # G023578798
product price:Â
$
14.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448523
- Zoro #
- G023578798
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 23mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448523 (Thin Wall Impact Socket) This 23mm deep thin wall impact socket is built for 1/2in drive impact applications where clearance is limited. The 12-point design helps engage fasteners securely, while the deep profile adds reach for longer bolts and recessed hardware. Constructed from Chromium Molybdenum alloy steel (CR-Mo) for strength and durability, it features a matte black oxide coating and heat treatment through oil quenching to support long-term professional use. The size is permanently stamped for quick identification and better tool organization. Key Benefits Thin wall profile improves access in tight clearances and confined spaces. 23mm 12-point design supports confident engagement on compatible fasteners. 1/2in drive size matches common impact wrenches and impact ratchets. Deep length (85mm / 3.35in) reaches recessed fasteners and longer bolts. CR-Mo alloy steel provides high strength with anti-corrosive properties. Oil-quenched heat treatment and black oxide finish enhance durability. Stamped size marking stays readable for faster identification and organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.