Shop CENTURY
See all product information
Create Account
F246 Belt Drive Fan & Blower Motor - 1/2 HP, 1800 RPM, MOQ 30
- Mfr # UF246
- Zoro # G623931962
product price:Â
$
761.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
Motor Bearings
Sleeve
Motor Enclosure Design
ODP
Body Dia.
6.5 in
No. of Speeds
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UF246
- Zoro #
- G623931962
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.5
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- ODP
- No. of Speeds
- 2
- Blade Material
- Rolled Steel
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
- Voltage
- 115V
- Hz
- 60 Hz
- Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Century F246 belt-drive fan and blower motor, split-phase 1/2 HP (0.500) with 1725 RPM and 115V single-phase power, designed for 56-frame applications with a 6.5-inch diameter and single shaft. Open drip-proof rolled steel construction features reversible rotation (REV), automatic overload protection, cushion-base mounting, and 6.8/3.8 A ratings; Supplier Stock No PEM-UF246, Century cross-ref 108926.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.