Fan & Blower Motor - 1/4 HP, 1075 RPM, 3/48 YZ CX 230V
- Mfr # EM3584
- Zoro # G223931003
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
Frame
48Y
Motor Bearings
Ball
Nameplate RPM
1,075 RPM
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3584
- Zoro #
- G223931003
- UPC #
- -
- Country of Origin
- India
- HP
- 0.25
- Frame
- 48Y
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Blade Material
- Rolled Steel
- Hz
- 60 Hz
- No. of Speeds
- 3
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3584 1/4 HP fan and blower motor, 1075 RPM, OAO enclosure, 208-230V single-phase with three speeds and electrically reversible rotation. Amperage 1.9/1.1/0.9 A, automatic overload protection, 1/2 x 4.0 in flat shaft, ball bearings, 5 MFD 370V capacitor, Class B insulation rated to 40 DegC ambient; Supplier Stock No PEM-EM3584.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.