Shop CENTURY
See all product information
Create Account
454A Fan & Blower Motor for 1/3, 1625/3, 5.6 in CX
- Mfr # U454
- Zoro # G423932220
product price:Â
$
576.99
/ea
Free Shipping & Returns
Key Features
HP
0.33
No. of Speeds
3
Motor Bearings
Ball
Rotation
Reversible
Nameplate RPM
1,625 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U454
- Zoro #
- G423932220
- UPC #
- -
- Country of Origin
- India
- HP
- 0.33
- No. of Speeds
- 3
- Motor Bearings
- Ball
- Rotation
- Reversible
- Nameplate RPM
- 1,625 RPM
- Hz
- 60 Hz
- Frame
- 48Y
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 5.6 in
Description
Century PEM-U454 PSC motor, 1/3 HP (0.25 kW), 1625 RPM, 208-230V single-phase with reversible rotation and auto overload, designed for fan and blower use in a 48Y frame. Open drip proof rolled-steel enclosure with ball bearings, flat 0.500 in shaft with 5.480 in extension, extended-stud mounting, Class B insulation, 4-pole, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.