F273 Ventilation Motor 1/4 HP 1200 RPM 56CZ Sleeve Bearing
- Mfr # UF273
- Zoro # G923932003
product price:Â
$
813.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UF273
- Zoro #
- G923932003
- UPC #
- -
- Country of Origin
- Mexico
Description
Century F273 1/4 HP (0.250) split-phase ventilation motor, 1,140 RPM, 115 V single-phase with reversible rotation, open drip proof (ODP) enclosure; frame 56CZ, 6.5 in diameter, C-face/footless mounting, single shaft and 5.0 A with automatic overload. Rolled steel construction, 30 lb shipping weight, cross-reference GRAINGER/DAYTON 4MB66.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.