Shop U.S. MOTORS

Motor, 145TC, Rigid Base

  • Mfr # HD2P2E
  • Zoro # G1942100

product price: 
$
438.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,745 RPM
Voltage
230V AC, 460V AC
Frame
145TC
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD2P2E
Zoro #
G1942100
UPC #
786382127077
Country of Origin
Mexico
HP
2
Nameplate RPM
1,745 RPM
Voltage
230V AC, 460V AC
Frame
145TC
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Hz
50/60 Hz
Item
General Purpose Motor
Motor Sub Application
Foundries, Mines, Agricultural Fan
Motor Mounting Type
Rigid Base
Motor Design
Three-Phase
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Amps
5.3/2.7 A
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Application
General Purpose
Phase
Three
Ins. Class
F
Motor Bearings
Ball
Motor Service Factor
1.15
Standards
CSA Certified, UL Recognized
Weight
70 lb
Motor Frame Material
Cast Iron
Nominal Efficiency
86.5 %
Usable @ 208V
Usable at 208V
NEMA Design
B
Usable @ 200V
Usable at 200V
Bearing Protection
Double Shielded
Removable Base
Regreasable
RPM @ 50Hz
1,435
Inverter Rated
Yes
Service Factor @ 50Hz
1
Full Load Amps @ 50Hz
6.1/3 A
Includes
All Cast Iron Upgrade, C&D Flanges, Canopy Kits
Voltage @ 50Hz
200/400V AC
HP @ 50Hz
2 hp
Duty Cycle
Continuous
Part Winding Start Capable
No
Inverter Rating
Inverter Rated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
Full Load Current @ 50 Hz
6.1/3 A
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Cast Iron
NEMA Design Class
B
Full Load Current @ 60 Hz
5.3/2.7 A
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Product Type
General Purpose Motor
Mounting Position
Horizontal
Frequency
60 Hz
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.15
Nameplate RPM @ 50 Hz
2,905/2,915/2,920/2,835/2,860/2,870 RPM
Bearing Lubrication Type
Regreasable
Bearing Type
Ball
Manufacturers Warranty
3 yr
Nameplate Service Factor @ 50 Hz
1
Shaft Design
Keyed
Number of Speeds
1
Nameplate Horsepower @ 50 Hz
2 hp
Nameplate Horsepower @ 60 Hz
2 hp
Nameplate RPM @ 60 Hz
1,745 RPM
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 3/8 in
Length Less Shaft
11 1/8 in
Manufacturers Warranty Length
3 yr
Overall Length
13 1/2 in
Frame Size
145TC
Shaft Diameter
7/8 in
Wire Rope Length
13 1/2 in
Length
13 1/2 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1,745, Frame 145TC, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 5.3/2.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.