Zoro Homepage

Fan and Blower Motor

  • Mfr # B6507A

  • Zoro # G215562475


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/10, 1/5, 1/6
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6507A
Zoro #
G215562475
UPC #
786674077585
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 1/2 in
Overall Length
10 1/8 in
Lead Length
36 in
Length Less Shaft
4 5/8 in
Body Dia.
5 in

Details

Item
Fan and Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/10, 1/5, 1/6
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
230V AC
Frame
42
Motor Mounting Type
Ring
Phase
Single
Motor Enclosure Design
Open Air-Over
Standards
CSA
Motor Service Factor
1
No. of Speeds
3
Motor Frame Material
Rolled Steel
Includes
Shoulder Studs
Motor Thermal Protection
Auto
Motor Shaft Design
Flat
Capacitor Required
Included
Includes Blade
Fan Included
Motor Shaft Rotation
CW/CCW
Full Load Amps
0.65 A, 0.85 A, 1.3 A
Motor Bearings
Ball
Weight
11.13 lb
Voltage Compatibility
230V AC
Motor Application
Air Conditioning Motor, Air Handler, Fan Coil, Furnace Blower
Motor Mounting Position
Horizontal
Ins. Class
B
Extended Thru-Bolts
Yes
Hz
60 Hz
Mounting Holes
#10-32
Max. Ambient Temp.
104 Degrees F
Motor Sub Application
Fan and Blower Motor

Description

Fan and Blower Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.