Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor

  • Mfr # BL6505V1A

  • Zoro # G615562433


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/10, 1/5, 1/8
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL6505V1A
Zoro #
G615562433
UPC #
786674077660
Country of Origin
Mexico

Dimensions

Lead Length
34 1/2 in
Shaft Length
5 1/2 in
Length Less Shaft
4 11/16 in
Body Dia.
5 in
Overall Length
10 3/16 in
Shaft Dia.
1/2 in

Details

Item
Fan and Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/10, 1/5, 1/8
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115V AC
Frame
42
Motor Mounting Type
Ring
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Frame Material
Rolled Steel
Weight
10.13 lb
Capacitor Required
Included
Mounting Holes
#10-32
Motor Service Factor
1
Motor Mounting Position
Horizontal
Hz
60 Hz
Motor Shaft Design
Flat
Max. Ambient Temp.
104 Degrees F
Voltage Compatibility
115V AC
Extended Thru-Bolts
Yes
Standards
CSA, UL Listed
Motor Shaft Rotation
CW/CCW
No. of Speeds
3
Includes
Shoulder Studs
Motor Bearings
Ball
Includes Blade
Fan Included
Full Load Amps
1.7 A, 2.2 A, 3.3 A
Motor Application
Air Conditioning Motor, Air Handler, Fan Coil, Furnace Blower
Motor Thermal Protection
Auto
Motor Sub Application
Fan and Blower Motor
Ins. Class
B

Description

Fan Coil and Air Conditioner Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.