Shop CENTURY
Create Account
Fan Coil Air Conditioner Motor 1/5 HP SMITH DS CCWLE 1550208-2
- Mfr # DC4522
- Zoro # G823931151
product price:Â
$
218.99
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
- DC4522
- Zoro #
- G823931151
- UPC #
- -
- Country of Origin
- Mexico
Description
Century DC4522 fan coil/air conditioner motor (Supplier No. PEM-DC4522) - 1/5 HP (0.15 kW) PSC, 1550 RPM, 208-230 V single-phase with CCWLE rotation, 2.8 A, 42Y frame and ODP enclosure. Designed for horizontal mount with resilient ring, rolled steel frame, sleeve bearings, flat 0.500 in shaft with 10.200 in extensions, Class B insulation, 4 poles, ambient 40 DegC.