Shop CENTURY
Create Account
1075/3 5.0in CX Fan Coil Motor for 9709 Air Conditioner
- Mfr # U9709
- Zoro # G023931920
product price:Â
$
366.99
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
- U9709
- Zoro #
- G023931920
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1/10 HP PSC fan coil motor (model 9709) delivers 1075 RPM at 115V single-phase power with reversible rotation and 1.6 A running current. Built on a 42Y frame with rolled steel OAO enclosure, sleeve bearings, flat 0.500 in shaft with 5.800 in extension, resilient ring mounting, B insulation, air-over duty and automatic overload protection.