Shop CENTURY
Create Account
1/8 HP 1075/3 5 in CX Fan Coil Air Conditioner Motor
- Mfr # U595
- Zoro # G623931740
product price:Â
$
480.99
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
- U595
- Zoro #
- G623931740
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1/8 HP (0.125) PSC motor, 1075 RPM, 277V single-phase with Frame 42 OAO enclosure, reversible rotation and auto overload for fan coil/air conditioner use. Rolled steel construction with sleeve bearings, resilient ring mounting, horizontal orientation, 0.500 in flat shaft with 6.500 in extension, 0.83 A, continuous duty, Class B insulation, UL recognized.