Shop CENTURY
Create Account
AO Smith Motor - 9711 Fan Coil / Air Conditioner Motor
- Mfr # U9711
- Zoro # G223931980
product price:Â
$
355.99
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
- U9711
- Zoro #
- G223931980
- UPC #
- -
- Country of Origin
- Mexico
Description
Century AO Smith motor PEM-U9711 is a 1/10 HP PSC fan coil/air conditioner motor rated 230V, 1075 RPM, 0.7 A with a 42Y frame and OAO (air over) enclosure. Reversible rotation, sleeve bearings, resilient ring horizontal mounting, B insulation, 5.800 in flat shaft extension (0.500 in diameter) and auto overload; CSA listed and UL recognized.