Fan Coil and Air Conditioner Motor, 115V AC, Single, 1/10, 1/15, 1/25

  • Mfr # DCL4421

  • Zoro # G0789918


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
HP
1/10,1/15,1/25
Hz
60 Hz
Standards
CSA Certified, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL4421
Zoro #
G0789918
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
18 in
Shaft Length
7 5/16 in
Length Less Shaft
2 7/8 in
Shaft Dia.
1/2 in
Lead Length
38.5 in
Body Dia.
5 in
Resilient Ring Dia.
2 1/2 in

Details

Voltage
115V AC
Phase
Single
Item
Fan Coil and Air Conditioner Motor
HP
1/10,1/15,1/25
Hz
60 Hz
Standards
CSA Certified, UL Listed
Motor Mounting Position
Horizontal
Frame
42Y
No. of Speeds
3
Usable @ 200V
No
Duty Cycle
Continuous
Usable @ 208V
No
Motor Service Factor
1
Output Watts
0.07 kW
Ring to Ring Center
4 2/25 in
Nameplate RPM
1,550
Motor Design
Shaded Pole
RPM Range
1,501-1,600
Motor Application
HVAC/R
Motor Shaft Rotation
CCWLE
Full Load Amps
3.5 A
Motor Enclosure Design
Open Enclosed
Ins. Class
B
Voltage Compatibility
115V AC
Motor Mounting Type
Resilient Base
Weight
11 lb
Motor Shaft Design
Flat
Motor Bearings
Sleeve
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Direct Drive Fan/Blower
Motor Frame Material
Steel
Inverter Rated
No
Duty
Continuous

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/10 hp, 1/15 hp, 1/25 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 3, Voltage 115V AC, 3.5 A Full Load Amps, 42Y Frame, Output Watts 70 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.