Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, L56 Frame

  • Mfr # C313C

  • Zoro # G200722815


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C313C
Zoro #
G200722815
UPC #
786674015709
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
13 3/8 in
Length Less Shaft
11 7/16 in
Shaft Length
1 15/16 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
L56
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Type
Rigid Base
Motor Sub Application
Condensate Drain
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCWSE
Standards
CSA Certified, UL Recognized
Full Load Amps
6.0/12.0 A
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Ins. Class
B
No. of Speeds
1
Hz
60 Hz
Capacitor Required
Yes
Motor Bearings
Ball
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Max. Ambient Temp.
104 Degrees F
Weight
38 lb
Usable @ 200V
No
Duty Cycle
Continuous
Usable @ 208V
No

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.0/12.0 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.