Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame

  • Mfr # C310V1

  • Zoro # G312190403


product price:  $536.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/3
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C310V1
Zoro #
G312190403
UPC #
786674074478
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
5 15/16 in
Shaft Dia.
5/8 in
Shaft Length
2 in
Overall Length
11 1/2 in
Length Less Shaft
9 7/16 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/3
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56
Motor Service Factor
1.25
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Threaded
Motor Sub Application
General Purpose
Motor Shaft Rotation
CCW
Standards
CSA Certified, UL Listed
Finish
Powder Coated
Ins. Class
B
Capacitor Required
Yes
No. of Speeds
1
Motor Bearings
Ball
Full Load Amps
5.3/2.65 A
Usable @ 208V
No
Voltage Compatibility
115V AC, 230V AC
Hz
60 Hz
Nominal Efficiency
68 %
Usable @ 200V
No
Max. Ambient Temp.
104 Degrees F
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Weight
27 lb
Duty Cycle
Continuous
Extended Thru-Bolts
No

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.3/2.65 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.