General Purpose Pump Motor
- Mfr # R1072
- Zoro # G323931125
product price:Â
$
484.99
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
- R1072
- Zoro #
- G323931125
- UPC #
- -
- Country of Origin
- Mexico
Description
Century R1072 General Purpose Pump Motor from Century (Supplier Stock No. PEM-R1072) is a 2-pole, 60 Hz continuous-duty pump motor with threaded 0.625 in shaft and 2.945 in shaft extension. Insulation Class B, service factor 1.65, across-the-line starting, CSA certified, 21 lb weight, dimensions 15.50 x 10.50 x 10.00 in (UPC 786674029355).