E153B Close-Coupled Pump Motor 5,3600,182JMV DP 3/60/230/460
- Mfr # ME153B
- Zoro # G223931645
product price:Â
$
956.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
No. of Speeds
1
Motor Shaft Rotation
Reversible
Frame
182JMV
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME153B
- Zoro #
- G223931645
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Frame
- 182JMV
- Motor Bearings
- Ball
- HP
- 5 hp
- Nameplate RPM
- 3,500 RPM
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
Description
Marathon 5 HP 182JMV close-coupled pump motor (PEM-ME153B) is a three-phase, 3500 RPM ODP (Open Drip Proof) unit with dual-voltage 230/460 V and reversible rotation for flexible pump applications. Rolled-steel construction with C-face/footless mounting, single shaft, and rated amperage 12.4/6.2 A makes it suitable for industrial pump drives requiring a compact, serviceable motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.