Shop CENTURY
Create Account
H1015ES General Purpose Motor - 2HP 3450 RPM 230/460V
- Mfr # UH1015ES
- Zoro # G023930961
product price:Â
$
1,044.99
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
- UH1015ES
- Zoro #
- G023930961
- UPC #
- -
- Country of Origin
- Mexico
Description
Century H1015ES 2 HP general purpose motor, 3450 RPM, 230/460 V, 2-pole/60 Hz for continuous duty. Keyed shaft 0.625 in diameter with 2.07 in extension, Service Factor 1.15 and Class B insulation rated to 40 DegC ambient. Across-the-line starting, CE/CSA certified and UL recognized; compact 15.5 x 10.5 x 10 in housing, 36 lb.