Shop CENTURY
See all product information
Create Account
H254ES General Purpose Motor
- Mfr # UH254ES
- Zoro # G523931185
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Hz
60 Hz
Frame
56C
Nameplate RPM
3,450 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH254ES
- Zoro #
- G523931185
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Frame
- 56C
- Nameplate RPM
- 3,450 RPM
- No. of Speeds
- 1
- HP
- 0.5
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
Description
Century General Purpose Motor PEM-UH254ES (H254ES) is a 2-pole, 60 Hz continuous-duty motor with a keyed 0.625-inch shaft and 1.94-inch extension, 1.6 service factor, 73.4% efficiency and Class B insulation. UL recognized and CE marked, it measures 14.00 x 8.00 x 8.50 inches, weighs 21 lb and is manufactured in Mexico.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.