Inverter Duty
- Mfr # E180L
- Zoro # G823367035
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Application
Variable Speed
Insulation Class
B
Full Load Current @ 60 Hz
2.3-2.2/1.1 A
Features
Energy Efficient
Bearing Protection Type
Shaft Slingers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E180L
- Zoro #
- G823367035
- UPC #
- 786674055934
- Country of Origin
- Mexico
- Application
- Variable Speed
- Item
- Inverter Duty
- Insulation Class
- B
- Full Load Current @ 60 Hz
- 2.3-2.2/1.1 A
- Features
- Energy Efficient
- Bearing Protection Type
- Shaft Slingers
- Nominal Efficiency
- 75.5 %
- Bearing Type
- Ball
- Nameplate Service Factor @ 60 Hz
- 1
- Ambient Temperature - Maximum
- 40 Degrees C
- Motor Enclosure Type
- Totally Enclosed Force Ventilated
- Motor Design
- Three-Phase
- Standards
- CSA, UL
- Duty Cycle
- Continuous
- Frequency
- 60 Hz
- Phase
- Three
- Number of Speeds
- 1
- Shaft Design
- Keyed
Dimensions
- Wire Rope Length
- 11 3/16 in
- Body Diameter
- 6.49 in
- Shaft Diameter
- 5/8 in
- Frame Size
- 56C
- Shaft Length
- 6 1/8 in
- Length Less Shaft
- 9 1/8 in
- Overall Length
- 11 3/16 in
- Length
- 11 3/16 in
- Fits Chest Size
- Energy Efficient
Description
Inverter Duty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.