Shop CENTURY
See all product information
Create Account
H267ES General Purpose Motor 1/3 HP 1200 RPM 56 ODP
- Mfr # UH267ES
- Zoro # G523931048
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,140 RPM
Motor Frame Material
Rolled Steel
HP
0.33
Motor Bearings
Ball
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH267ES
- Zoro #
- G523931048
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,140 RPM
- Motor Frame Material
- Rolled Steel
- HP
- 0.33
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Frame
- 56
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
Description
Century 1/3 HP General Purpose Motor, 1200 RPM, frame 56 ODP, keyed shaft 0.625 in with 1.97 in extension, 6 poles for 60/50 Hz operation. Continuous-duty motor with 1.35 service factor, Class B insulation, across-the-line starting, CE/CSA listed and UL recognized; dimensions 16 x 8 x 10 in, 27 lb (Supplier Stock No PEM-UH267ES).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.