Shop CENTURY
Create Account
H279ES General Purpose Motor - Replacement Electric Motor
- Mfr # UH279ES
- Zoro # G923930948
product price:Â
$
169.99
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
- UH279ES
- Zoro #
- G923930948
- UPC #
- -
- Country of Origin
- Mexico
Description
Century H279ES general purpose motor with keyed 0.625 in shaft and 1.94 in shaft extension, 6 poles for 60 Hz operation and continuous duty. Features B insulation, 1.25 service factor, across-the-line starting, CE/CSA certification and UL recognition; compact footprint (14.00 in L x 8.50 in H x 8.00 in W) and 25 lb weight, manufactured in Mexico (UPC 786674070999).