Shop CENTURY
Create Account
H428 General Purpose Pump Motor UE Magnetek
- Mfr # UH428
- Zoro # G623931030
product price:Â
$
339.99
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
- UH428
- Zoro #
- G623931030
- UPC #
- -
- Country of Origin
- Mexico
Description
Century UE MAGNETEK PEM-UH428 general purpose pump motor with keyed 0.625 in shaft and 2.07 in shaft extension, 2 poles, 60 Hz operation, B insulation and 1.4 service factor for continuous duty. Starting is across-the-line; UL recognized and CSA marked; dimensions 14 in L x 8 in W x 8.5 in H and 26 lb weight for straightforward installation and replacement.