Shop CENTURY
See all product information
Create Account
TEFC Close-Coupled Pump Motor, 1 HP, 1800 RPM, 143JM Frame
- Mfr # CPE10
- Zoro # G523931314
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,745 RPM
No. of Speeds
1
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
HP
1 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPE10
- Zoro #
- G523931314
- UPC #
- -
- Country of Origin
- China
- Nameplate RPM
- 1,745 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- HP
- 1 hp
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Frame
- 143JM
Description
Century CPE10 1 HP (0.75 kW) three-phase close-coupled pump motor, 1745 RPM, 143JM frame with TEFC enclosure and cast-iron construction, suitable for 208-230/460 V service and reversible rotation. Features ball bearings front and rear, keyed 1.156 in diameter shaft with 4.260 in extension, rigid base mounting, 4-pole design, CE and CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.