Shop CENTURY
See all product information
Create Account
P321M2 Close-Coupled Pump Motor CP ODP
- Mfr # UP321
- Zoro # G923931105
product price:Â
$
1,721.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Frame
215TCZ
HP
10 hp
No. of Speeds
1
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UP321
- Zoro #
- G923931105
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Frame
- 215TCZ
- HP
- 10 hp
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- CCW
- Voltage
- 230V
- Nameplate RPM
- 3,510 RPM
- Motor Enclosure Design
- ODP
- Full Load Amps
- 37.5 A
- Motor Bearings
- Ball
Description
Century 10 HP (7.5 kW) cap start/cap run motor, 3510 RPM, single-phase 230V with 215TCZ frame and ODP enclosure, CCWSE rotation and rigid base mounting. Features keyed 1.250 in shaft (7.620 in extension), ball bearings both ends, 37.5 A, insulation class F, continuous duty, service factor 1.15, CE/CSA/UL recognized, 104.1 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.