H491 Pool & Spa Motor 1/2 HP 3600 RPM 56Y Open Drip Proof
- Mfr # UH491
- Zoro # G023931241
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,450 RPM
HP
0.5
Frame
56Y
Motor Shaft Rotation
Reversible
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UH491
- Zoro #
- G023931241
- UPC #
- -
- Country of Origin
- Unknown
Details
- Nameplate RPM
- 3,450 RPM
- HP
- 0.5
- Frame
- 56Y
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
Description
Century 1/2F 3600 56Y ODP pool and spa motor (Century H491, Supplier Stock PEM-UH491) is a 1/2 HP, three-phase rolled-steel motor with 56Y frame, round mounting and single shaft. Rated 208-230/460 V, reversible rotation (REV), open drip proof enclosure and amperage 3.2-3.0/1.5 A; shipping dimensions 22 in L x 14 in W x 13 in H, weight 23 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.