Shop CENTURY
See all product information
Create Account
B124 Pool & Spa Motor 2 HP 3450 RPM 230V Ball Bearing 10.5A
- Mfr # UB124
- Zoro # G123931752
product price:Â
$
885.99
/ea
Free Shipping & Returns
Key Features
HP
2
Frame
56C
Voltage
230V
Motor Flange Material
Rolled Steel
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB124
- Zoro #
- G123931752
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 2
- Frame
- 56C
- Voltage
- 230V
- Motor Flange Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
- Full Load Amps
- 10.5 A
Description
Century B124 pool and spa motor (Supplier Stock No PEM-UB124) is a 2 HP PSC single-phase pump motor with 230V operation and 10.5 A running current. Built on a 56C frame with 6.5-inch diameter, rolled steel construction, open drip proof enclosure, round mounting and CCWSE shaft end rotation with automatic overload protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.