H710LES General Purpose Motor 2,1800 RPM 56C 3/60/230 V
- Mfr # UH710LES
- Zoro # G223931058
product price:Â
$
1,030.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
No. of Speeds
1
Nameplate RPM
1,725 RPM
Motor Frame Material
Rolled Steel
Frame
56C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UH710LES
- Zoro #
- G223931058
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- HP
- 2
- Frame
- 56C
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
Description
Century H710LES general purpose motor (PEM-UH710LES) features a keyed 0.625 in shaft with 2.06 in extension, 1.2 service factor and 86.5% efficiency for reliable continuous-duty performance. Four-pole, 60 Hz design with Class B insulation, across-the-line starting, CE marked and UL recognized; dimensions 16 in L x 8 in W x 10 in H, 46 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.