Shop CENTURY
See all product information
Create Account
H358LES General Purpose 0.50 HP 1725 RPM 3-Phase Motor
- Mfr # UH358LES
- Zoro # G523930966
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Hz
60 Hz
Motor Shaft Rotation
Reversible
Nameplate RPM
1,725 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH358LES
- Zoro #
- G523930966
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- HP
- 0.5
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Bearings
- Ball
- Frame
- 56C
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
Description
Century 0.50 HP, 1725 RPM three-phase general purpose motor (model H358LES) features a keyed 0.625-inch shaft with 1.94-inch extension, 1.25 service factor and 78.2% efficiency. Four-pole, 60 Hz design for continuous duty with across-the-line starting, Class B insulation rated for 40 DegC ambient. UL Recognized and CE marked, dimensions 16 x 9 x 8 inches, 21 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.