Shop CENTURY
Create Account
H711ES General Purpose Motor 3600 RPM 56C with Base
- Mfr # UH711ES
- Zoro # G723931329
product price:Â
$
157.99
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
- UH711ES
- Zoro #
- G723931329
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 3600 RPM general-purpose motor (model CENTURY 2, 56C frame, ODP) with keyed 0.625-inch shaft and 2.07-inch extension, 2 poles for 60/50 Hz operation and continuous duty. Rated Service Factor 1.2, Class B insulation, across-the-line starting, UL Recognized, CE and CSA marked; dimensions 16 in L x 9 in W x 8 in H, 21 lb.