Shop CENTURY
Create Account
H713 General Purpose Pump Motor MOQ 52 UE Magnetek
- Mfr # UH713
- Zoro # G123931424
product price:Â
$
1,010.99
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
- UH713
- Zoro #
- G123931424
- UPC #
- -
- Country of Origin
- Mexico
Description
Century H713 general purpose pump motor (Supplier Stock PEM-UH713) features a keyed shaft 0.625 in diameter with 2.07 in extension, 1.15 service factor and Class B insulation for continuous duty. Two-pole, 60 Hz unit starts across the line, is UL Recognized and CSA certified, measures 16 x 9 x 8 in, weighs 33 lb, UPC 786674024183.