Shop CENTURY
Create Account
H247 General Purpose 1/2 HP 3600 RPM 56C 575V Pump Motor
- Mfr # UH247
- Zoro # G323931040
product price:Â
$
113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH247
- Zoro #
- G323931040
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1/2F 3600 RPM 56C frame 575V pump motor (Century H247) with keyed 0.625 in shaft and 1.94 in shaft extension, Service Factor 1.6 and Class B insulation for continuous duty at up to 40 DegC ambient. Two-pole, 60 Hz design with across-the-line starting, CSA listed and UL Recognized; unit dimensions 14 x 8 x 8.5 in, weight 29 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.