Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT3118A TEFC Close-Coupled 215JM 3-Phase Pump Motor 10,3600 RPM
- Mfr # MGT3118
- Zoro # G723932401
product price:Â
$
2,247.99
/ea
Key Features
Motor Frame Material
Rolled Steel
Hz
60 Hz
Frame
215JM
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT3118
- Zoro #
- G723932401
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Frame
- 215JM
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 3,518 RPM
- No. of Speeds
- 1
- HP
- 10 hp
Description
Marathon GT3118A close coupled pump motor, 10 HP three-phase unit rated 3518 RPM with a 215JM frame and TEFC enclosure, dual-voltage 230/460 V and reversible rotation at one speed. Rolled steel construction with no overload device, supplier stock PEM-MGT3118.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.