Shop CENTURY
See all product information
Create Account
H738ES 3 HP General Purpose Motor 230/460V - MOQ 27
- Mfr # UH738ES
- Zoro # G223931140
product price:Â
$
1,099.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
No. of Speeds
1
Motor Frame Material
Rolled Steel
HP
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH738ES
- Zoro #
- G223931140
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- HP
- 3
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Frame
- 56HZ
- Motor Enclosure Design
- TEFC
Description
Century 3 HP general purpose motor, 230/460 V, 2-pole 60 Hz, 86.5% efficiency and 1.15 service factor for continuous duty. Keyed shaft 0.875 in diameter with 2.31 in extension, insulation class B, across-the-line starting; CE, CSA and UL recognized; dimensions 17 in L x 11 in W x 11 in H, weight 44 lb, country of origin Mexico, Supplier Stock No. PEM-UH738ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.