Shop CENTURY
See all product information
Create Account
K107 General Purpose Motor - TEFC, 1,800 RPM, 145TC Frame
- Mfr # UK107
- Zoro # G123931240
product price:Â
$
1,027.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Hz
60 Hz
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UK107
- Zoro #
- G123931240
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- HP
- 2
- No. of Speeds
- 1
- Nameplate RPM
- 1,745 RPM
- Frame
- 145TC
Description
Century K107 general purpose TEFC motor by Century, 4-pole, 60 Hz, continuous duty with a keyed shaft (0.875 in diameter, 2.13 in extension), Service Factor 1 and F insulation rated for 40 DegC ambient. CSA certified and UL recognized, measures 19.00 L x 12.00 W x 10.00 H inches, weighs 46 lb (Supplier Stock No: PEM-UK107).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.