Shop CENTURY
Create Account
H751ES General Purpose Motor 1.5 HP 3600 RPM 56C TEFC
- Mfr # UH751ES
- Zoro # G523931031
product price:Â
$
275.99
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
- UH751ES
- Zoro #
- G523931031
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1.5 HP, 3600 RPM TEFC general-purpose motor (56C frame) offers 84% efficiency, 1.15 service factor and Class B insulation for continuous duty at 40 DegC. Keyed 0.625 in. shaft with 2.07 in. extension, 2 poles, 60 Hz, across-the-line starting, UL recognized, CSA and CE marked; dimensions 15.88 x 7.81 x 9.81 in, 29 lb.