Shop CENTURY
Create Account
H956 General Purpose Motor - 3600 RPM, 56HZ, 575V, 5 HP
- Mfr # UH956
- Zoro # G223931386
product price:Â
$
1,142.99
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
- UH956
- Zoro #
- G223931386
- UPC #
- -
- Country of Origin
- Mexico
Description
Century H956 general purpose motor from Century, 3600 RPM, 575V, 2-pole design for continuous duty. Keyed shaft 0.875 in with 2.31 in extension, Service Factor 1.15 and Insulation Class B; rated for 40 DegC ambient, across-the-line starting, CSA listed and UL Recognized, manufactured in Mexico. Weight 44 lb; UPC 786674024855.