Shop CENTURY
Create Account
H1034V1 Two-Speed Two-Winding Motor 1.5-0.68 HP 1800/1200 RPM 56 Frame
- Mfr # UH1034V1
- Zoro # G923931112
product price:Â
$
958.99
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
- UH1034V1
- Zoro #
- G923931112
- UPC #
- -
- Country of Origin
- Mexico
Description
Century H1034V1 two-speed, two-winding general purpose motor (1.5/0.68 HP) delivers 1800/1200 RPM on a 56 frame with keyed 0.625 in shaft and 1.94 in extension. Continuous-duty, 60 Hz, 4/6 pole design with 1.15 service factor, Class B insulation, across-the-line starting, UL recognized and CSA certified; dimensions 14.00 x 8.00 x 8.50 in, 48 lb.