Shop CENTURY
Create Account
H946L Circulator Pump Motor
- Mfr # UH946
- Zoro # G323930906
product price:Â
$
181.99
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
- UH946
- Zoro #
- G323930906
- UPC #
- -
- Country of Origin
- Mexico
Description
Century H946L circulator pump motor (Supplier Stock No. PEM-UH946) features a keyed shaft 0.625 in diameter with a 1.94 in extension, 4 poles for 50/60 Hz operation and continuous-duty rating. Insulation Class B, 1.25 service factor, across-the-line starting, CSA certified and UL recognized; ambient rating 50 DegC, dimensions 15.5x10.5x10.0 in and weight 25 lb.