Shop CENTURY
Create Account
H988L Hot Water Circulating Pump Motor 3-Phase 1800 RPM 56 Frame ODP RB
- Mfr # UH988
- Zoro # G723930919
product price:Â
$
915.99
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
- UH988
- Zoro #
- G723930919
- UPC #
- -
- Country of Origin
- Mexico
Description
Century H988L hot water circulator pump motor (PEM-UH988) features a keyed shaft with 0.875 in diameter and 2.31 in extension, 1.15 service factor and Class F insulation for continuous-duty operation at up to 40 DegC ambient. This 4-pole, 60 Hz motor starts across the line, is UL Recognized and CSA approved, weighs 42 lb, and measures 19 in x 10 in x 9 in, UPC 786674056542.