H1042L Hot Water Circulating Pump Motor 3/4 in 1800 RPM 56CZ ODP
- Mfr # UH1042L
- Zoro # G023930954
product price:Â
$
555.99
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
- UH1042L
- Zoro #
- G023930954
- UPC #
- -
- Country of Origin
- Mexico
Description
Century H1042L 3/4 HP, 1800 RPM hot water circulating pump motor (frame 56CZ, ODP) with keyed 0.625 in shaft and 1.25 in shaft extension, 4 poles, 60 Hz, continuous duty and across-the-line starting. Service factor 1.5, Insulation Class B, CSA listed and UL recognized, ambient rating 50 DegC; dimensions 14 in L x 8 in W x 8.5 in H, 21 lb.